S12M SCLCL-06 Screw Lock Boring Bars Carrying 80° Rhombic Inserts with 7° Clearance for 20 mm Minimum Bore Diameter

Article no.: 3600841
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification & Classification

Article number 3600841
EAN / GTIN 7291075064490
Manufacturer number 3600841
L-Number L23990 391

Description

Description:

Boring bars, machine-side connection diameter (DCONMS) 12 mm, Dmin cutting 16 mm, overall length (OAL) 150 mm, shank height (H) 12 mm

Feature:

  • Machine-side connection diameter (DCONMS) 12 mm
  • Direction (HAND) Left Hand
  • Width of Function (WF) 9 mm
  • Dmin Parting 16 mm
  • Overall Length (OAL) 150 mm
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) -7 Degrees
  • Reduced Body Diameter (LDRED) 12 mm
  • Shank Height (H) 12 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart