S40U MTLNL-22W 95° Lead Angle Wedge Lock Boring Bars Carrying Negative Triangular Inserts

Article no.: 3600610
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification & Classification

Article number 3600610
EAN / GTIN 7291075064087
Manufacturer number 3600610
L-Number L23990 342

Description

Description:

Boring bars, machine-side connection diameter (DCONMS) 40 mm, Dmin cutting 49 mm, overall length (OAL) 350 mm, shank height (H) 36 mm

Feature:

  • Machine-side connection diameter (DCONMS) 40 mm
  • Direction (HAND) Left Hand
  • Width of Function (WF) 27 mm
  • Insert Name (MIID) TNMA 220408-F3P
  • Dmin Parting 49 mm
  • Overall Length (OAL) 350 mm
  • Rake Angle Axial (GAMP) -6 Degrees
  • Rake Angle Radial (GAMF) -10 Degrees
  • Reduced Body Diameter (LDRED) 50 mm
  • Shank Height (H) 36 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart