Version:
	
	
                
                    
		- Sturdy but lightweight body made from aluminium with integrated torque measurement. Display either as actually achieved torque or as a visualisation of the recommended tightening torque for a specific collet chuck type/clamping nut type, collet size or pull stud.
 - For use with toolholders that have to be screwed to a specific torque, especially for collet chucks.
 
 
                
                
            
                
	
		Advantage:
	
	
                
                    
		- Use of torque drive tools no longer necessary, commercially available assembly tools can be used.
 - Always apply the right torque on the tool – do not over-tighten, but still ensure a secure grip.
 
 
                
                
            
                
	
		Application:
	
	
                
                    
		Unique, convenient and reliable tool assembly aid with integral torque display. Works for all pliers-based set-ups. Adapters available for all popular spindle interfaces.
                
                
            
                
	
		Suitable for:
	
	
                
                    
		Tool arbors type SK (ISO 7388-1), BT (ISO 7388-2), HSK (ISO 12164-1), PSC (ISO 26623-1).
                
                
            
                
	
		Supplied with:
	
	
                
                    
		Incl. indicator ring set No. 
358647.
 
                
                
            
                
	
		Optional extras:
	
	
                
                    
		
                
                
            
                
	
		Note:
	
	
                
                    
		Order adaptor No. 
358646 separately.