MARTOR SECUMAX 350 350001 , 1 in single unit box

Article no.: 350001.02
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification & Classification

Article number 350001.02
EAN / GTIN 4002632920820
Manufacturer number 350001.02
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

More fun while you work? Try it out.
The SECUMAX 350 is a combination of versatility, comfort and safety. A maximum degree of safety. Featuring an innovative blade change, this knife is multi-talented. It can be used to cut all standard materials, from film to plastic-strapping, from paper to 2-ply cardboard. It splits adhesive tape easily too. And it is so comfortable to hold that you won't want to put it down.
  • Basic material:
    Glass fibre reinforced plastic
  • 2-in-1 blade head
    Double function, double use: with two cutting edges and two tape splitters, this multifunctional blade head exceeds itself. Before you need to change the blade, flip it over once to use the second side.
  • Concealed blade
    The blade head’s two cutting edges are safely concealed to protect users and goods and are yet capable of safely cutting 2-ply cardboard boxes and much more.
    Blade change is easily and safely executed. Look for the arrow and follow its lead. Open the blue inner side of the knife to reveal the spare blade. The mounted blade will simultaneously unlatch.
  • Light and easy
    A cutting heavyweight, but with only 38 grams, this knife is rather lightweight. Meaning that even high cutting frequencies won't weigh you down. There's no need to stress when handling the blade either: a plastic jacket protects your fingers.
  • Ergonomically shaped
    Right handed or left handed? It’s really all the same. The SECUMAX 350 fits perfectly in any hand. Gently arched outer edges, coupled with suitably located soft grip and light ribbing make for an ergonomic experience.
  • Main cutting materials:
    Cardboard: up to 2-ply
    Wrapping, stretch and shrink foil
    Plastic strapping band
    Tape

Feature:

  • Handling: Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 6 mm
  • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Tape, Plastic strapping band, Bagged goods, Layers of foil or paper, Yarn, cord, Felt
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: yes
  • Base material: Glass fibre reinforced plastic
  • soft grip: yes
  • Metal detectable: no
  • Mounted blade: 3550.20
  • Optional blade: 3448.20
  • Mounted blade blade shape (knife): Other
  • Mounted blade cutting edges (knife): 2-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart