Flame retardant long-sleeve t-shirt S

Article no.: 348417618933S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / high vis gelb
Unisex size S
Type of product Flammebeskyttelsesshirt

Identification & Classification

Article number 348417618933S
EAN / GTIN 7330509725559
Manufacturer number 348417618933S
L-Number L00980 2895
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
48% modacrylic, 42% cotton, 5% Aramid, 3% polyamide, 2% antistatic fibre, interlock, flame resistant, antistatic, 250 g/m²

Details
Round neck
Vent on side
External certification labels

Finish
Wristlet at sleeve end

Reflex
Printed reflective tape, 50 mm wide flame resistant cut reflective tapes

Description:

Long-sleeve t-shirt made of a robust fabric with highly protective properties and in high-visibility Class 1. Its soft, outstanding comfort helps make this a virtually unbeatable garment. Certified under the EN 1149-5 and EN ISO 20471 standards, Class 1. EN ISO 11612 A1, B1, C1, E1, F1. IEC 61482-2, Class 1. ATPV: 13,1 cal/cm².

Standard:

  • EN ISO 20471, Class 1
  • EN 1149-5
  • EN ISO 11612 A1, B1, C1, E1, F1
  • IEC 61482-2, APC 1
  • ATPV - 13,1 cal/cm²

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart