ZSGT 060204R-DT IC948 Deep Drilling Inserts with Single Chip Splitting Cutting Edge and a Wiper

Article no.: 3481491
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3481491
EAN / GTIN 7291075614534
Manufacturer number 3481491

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.4 mm, Insert Thickness (S) 1.5 mm, Insert Width (W1) 6 mm

Feature:

  • Corner Radius (RE): 0.4 mm
  • Insert Thickness (S): 1.5 mm
  • Insert Width (W1): 6 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart