GD-DH 19.50-15D-M25-09 Gundrills Carrying Triangular Inserts with 3 Chip Splitting Cutting Edges and a Wiper for High Hole Surface Quality

Article no.: 3481104
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3481104
EAN / GTIN 7291075606621
Manufacturer number 3481104

Description

Description:

Indexable Drill Bodies, Cutting Diameter (DC) 19.5 mm, Overall Length (OAL) 402 mm, Usable Length (LU) 303 mm

Feature:

  • Connection Diameter Machine Side (DCONMS): 25 mm
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 19.5 mm
  • Functional Length (LF): 343 mm
  • Master Insert Identification (MIID): TOGT 09
  • Overall Length (OAL): 402 mm
  • Shank Length (LS): 56 mm
  • Usable Length (LU): 303 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart