RCCT 1004MO-P IC28 Round Positive Rake Milling Inserts

Article no.: 3469772
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3469772
EAN / GTIN 7291075592108
Manufacturer number 3469772

Description

Description:

Milling Indexable Inserts, Insert Thickness (S) 3.2 mm

Feature:

  • Corner Radius (RE): 5 mm
  • Insert Thickness (S): 3.2 mm
  • Maximum Feed per Tooth (fz(max):): 0.3 mm/tooth
  • Minimum Feed per Tooth (fz(min):): 0.12 mm/tooth
  • Number of Cutting Edges 8

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart