ERP D034A040-07-C32-06 Endmills Carrying Single-Sided Ceramic Round Inserts

Article no.: 3467759
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3467759
EAN / GTIN 7291075595734
Manufacturer number 3467759

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC/DCX) 40 mm, Cutting Item Count (CICT) 7, Overall Length (OAL) 120 mm

Feature:

  • Connection Diameter Machine Side (DCONMS): 32 mm
  • Coolant Supply Property (CSP): External
  • Cutting Diameter (DC): 33.64 mm
  • Cutting Diameter (DC/DCX): 40 mm
  • Cutting Diameter Maximum (DCX): 40 mm
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 7
  • Depth of Cut Maximum (APMX): 1.5 mm
  • Master Insert Identification (MIID): RPGN 06
  • Overall Length (OAL): 120 mm
  • Shank Type Round

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart