Tyrolit ceramic mounted point 52ZY 16x20-6x40 A PREMIUM steel

Article no.: 34666158
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34666158
EAN / GTIN 9009013138206
Manufacturer number 34666158
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM ceramic mounted points are often the only way to achieve high-quality surface results in hard-to-reach places.
  • The points guarantee the longest possible lifetime for deburring, bevelling and edge breaking work.
  • Due to the optimal coordination of chip performance and the surface result to be achieved, the best results can be achieved on a wide range of steel qualities.

Feature:

  • Max. working speed: 35m/s
  • Specification: 88A V38
  • Main dimension: D x T - S x L = 16 x 20 - 6 x 40

Advantage:

  • Strikes a perfect balance in terms of chip performance and the intended surface finish
  • Particularly suitable for difficult-to-reach places
  • Ideal for unalloyed steels thanks to vitrified bond with pink aluminium oxide

Application:

  • Grit size 24 – 46 for rough grinding
  • Grit size 60 – 90 for fine grinding
  • Note different grades according to specification:
    •O: for high abrasiveness
    •P: for universal use
  • Note operating speed of max. 50 m/s

Material:

  • Steel
  • Steel

Suitable for:

  • Straight grinder

Note:

  • For demanding work such as deburring, bevelling and edge breaking on different steel grades

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart