Tyrolit flap disc cranked 150x22,23 mm ZA120 BASIC steel/inox

Article no.: 34659341
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34659341
EAN / GTIN 9009013069159
Manufacturer number 34659341
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • BASIC

Description:

  • The new BASIC 2in1 flap discs offer efficiency and durability at an attractive price.
  • Whether you are working with steel or stainless steel, this tool masters even the the most difficult tasks.
  • Thanks to the new design with 30% more flaps, you benefit from a clearly increased tool lifetime.
  • With our BASIC 2in1 flap discs, you can be be sure that your project will be completed quickly and precisely.

Feature:

  • Max. working speed: 80m/s
  • Specification: ZA120-325
  • Main dimension: D x H = 150 x 22,23

Advantage:

  • Increased lifetime due to new design with 30% more flaps
  • Good stock removal rate
  • Efficiency and durability at an attractive price

Application:

  • Grit size 40/60 for high stock removal
  • Grit size 80/120 for fine work

Material:

  • Steel/Stainless steel
  • Steel/Stainless steel

Suitable for:

  • Angle grinder

Note:

  • For grinding applications on different steel and stainless steel grades

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart