Tyrolit paper roll 100x50 A80 PREMIUM steel/ALUM/PVC/paint/wood

Article no.: 34658193
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34658193
EAN / GTIN 9003173153796
Manufacturer number 34658193
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • These PREMIUM rolls on paper backing are used for both wet and dry applications.
  • Equipped with a latex-finished backing and thanks to their closed coating, they provide an excellent surface finish.
  • Whether you are machining wood or lacquer by hand or performing light deburring work or smoothing surfaces using an orbital sander, Tyrolit's A-P14 P C Paper Rolls are an excellent choice.

Advantage:

  • Aluminum oxide grain on latex-finished backing for optimum results in wet and dry applications
  • Closed coat for an excellent surface finish
  • Universal use

Material:

  • Steel/Wood/Plastics / PVC/Nonferrous metals/Paint
  • Steel/Wood/Plastics / PVC/Nonferrous metals/Paint

Suitable for:

  • Hand-operated grinding

Note:

  • For surface preparation by hand or in combination with an orbital sander
  • For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart