Tyrolit abrasive belt 10x330 ZA60 PE Y JTS PREMIUM steel/inox

Article no.: 34648792
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34648792
EAN / GTIN 9009013071107
Manufacturer number 34648792
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • Due to the use of stiff polyester fabric in combination with zirconium, the PREMIUM ZA-P42 PE Y Mini Belt from Tyrolit offers you the highest stock removal rates on steel, nonferrous metals and alloys in applications with light to medium pressure.
  • Active coolants in the bond reduce the generation of heat during grinding.
  • A special feature of these Tyrolit belts is that they can also be used for wet applications with oil, emulsion or water and still deliver the best results.

Advantage:

  • Zirconium aluminum oxide offers outstanding stock removal rates with light and medium pressure
  • Minimal generation of heat while grinding thanks to active coolant in the bond
  • Longest lifetimes thanks to stiff polyester fabric

Application:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Material:

  • Steel/Stainless steel
  • Steel/Stainless steel

Suitable for:

  • Mini belt grinder

Note:

  • For demanding applications on steel, non-ferrous metals and alloys
  • Particularly suitable for wet use

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart