Tyrolit abrasive belt 13x457 CA40 PE Y JTS PREMIUM steel/inox/titanium

Article no.: 34648419
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34648419
EAN / GTIN 9009013071282
Manufacturer number 34648419
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The new PREMIUM mini belts with self-sharpening, ceramic grain offer maximum stock removal rates in the shortest possible time on steel, stainless steel and titanium.
  • The self-sharpening effect offers you consistently good surface results over the entire lifetime of the tool.
  • At the same time, the condition of the abrasive belt reduces the workload for the operator, as less pressure is required.
  • An additional coolant layer reduces the generation of heat during grinding and ensures a cool finish.

Advantage:

  • Highest possible stock removal thanks to the use of ceramic grain
  • Self-sharpening grain for constantly good surface result combined with reduced operator workload
  • Coolant layer for exceptionally cool grinding

Application:

  • Grit size 40 for maximum stock removal
  • Grit size 60/80 for a perfect surface finish

Material:

  • Steel/Stainless steel/Titanium/titanium alloys
  • Steel/Stainless steel/Titanium/titanium alloys

Suitable for:

  • Mini belt grinder

Note:

  • For machining hard steel, stainless steel and titanium with mini belt sanders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart