Tyrolit abrasive belt 20x520 ZA60 PE Y JTS PREMIUM steel/inox/cast/titanium

Article no.: 34648411
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34648411
EAN / GTIN 9009013071060
Manufacturer number 34648411
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM Mini Belts were specially developed for the mini belt sanders and prevent grain break-outs on the tools thanks to their flexibility.
  • Whether steel, stainless steel, titanium or cast iron, these belts can be used universally and achieve the highest stock removal rates.
  • Through the zirconium aluminum oxide specification with an additional coolant layer, higher aggressiveness, cool grinding, maximum stock removal and perfect edge stability is ensured.
  • The long lifetime guarantees you consistent results in the long term with reduced working hours.
  • In addition, Tyrolit mini belts are exceptionally simple to mount and enable easy handling.

Advantage:

  • Zirconium aluminium oxide and an additional coolant layer for maximum lifetime and cool grinding
  • Highest stock removal rates
  • Exceptional aggressiveness and edge stability

Application:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Material:

  • Steel/Stainless steel/Titanium/titanium alloys/Casting materials
  • Steel/Stainless steel/Titanium/titanium alloys/Casting materials

Suitable for:

  • Mini belt grinder

Note:

  • For universal use on steel, stainless steel, titanium and cast iron with mini belt grinders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart