ECA-B-3 20-38C20R.5-104 IC08 3 Flute, 45° Helix Medium Length Solid Carbide Endmills for Machining Aluminum

Article no.: 3464792
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3464792
EAN / GTIN 7291075590418
Manufacturer number 3464792

Description

Description:

Square End Mills, Connection Diameter Machine Side (DCONMS) 20 mm, Cutting Diameter (DC) 20 mm, Depth of Cut Maximum (APMX) 38 mm, Flute Count (NOF) 3, Overall Length (OAL) 104 mm, Shank Type Round, Shank Type Round

Feature:

  • Connection Diameter Machine Side (DCONMS): 20 mm
  • Coolant Supply Property (CSP): External
  • Corner Radius (RE): 0.5 mm
  • Cutting Diameter (DC): 20 mm
  • Depth of Cut Maximum (APMX): 38 mm
  • Flute Count (NOF): 3
  • Flute Helix Angle (FHA): 45 Degrees
  • Maximum Feed per Tooth (fz(max):): 0.13 mm/tooth
  • Minimum Feed per Tooth (fz(min):): 0.05 mm/tooth
  • Overall Length (OAL): 104 mm
  • Ramping Angle Maximum (RMPX): 5 Degrees
  • Shank Type Round

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart