Mechanics pliers without wire cutter, angled pattern

Article no.: 3463044
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3463044
EAN / GTIN 4010886975947
Manufacturer number 3463044
L-Number L60160 111521
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

Similar to DIN ISO 5745
Flat-round tapered jaws, cross-hatched gripping surfaces
45° angled tips make gripping round the corner possible
With fine-tipped nose, for safe work in confined spaces
GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
JC = chrome-plated, with 2-component handle covers
TL = steel-grey, with blue dipped non-slip handles

Feature:

  • Non-sparking version: No
  • Jaw shape: flat-round jaws
  • Jaw length L3 [mm]: 75,7 mm
  • Joint types: inserted joint
  • Total length [mm]: 200 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Head width 1 [mm]: 18,5 mm
  • Head thickness T1 [mm]: 9,5 mm
  • Material: tempered steel
  • Net weight [kg]: 0,219 kg
  • Standard: DIN ISO 5745
  • Surface finish: chrome-plated
  • Centre width W4 [mm]: 3,7 mm
  • Tip thickness: 2,8 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart