TPSN M-27X3.0-M HE DIN 13 HSSE 5% Co Spiral Flute Machine Taps ISO Metric Coarse Threads for a Wide Range of Materials

Article no.: 3460656
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3460656
EAN / GTIN 7291075588316
Manufacturer number 3460656

Description

Description:

Spiral Flute Taps, Connection Diameter Machine Side (DCONMS) 20 mm, Overall Length (OAL) 160 mm, Thread Diameter Size (TDZ) M27, Thread Pitch (TP) 3 mm

Feature:

  • Connection Diameter Machine Side (DCONMS): 20 mm
  • Drive Size (DRVS): 16 mm
  • Flute Count (NOF): 4
  • Overall Length (OAL): 160 mm
  • Standard DIN 376
  • Thread Cutting Part Length (THL): 30 mm
  • Thread Diameter Size (TDZ): M27
  • Thread Pitch (TP): 3 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart