TPGN UNF 5/16-24-M HE HSSE 5% Co Spiral Flute Machine Taps - Unified Fine Threads, for a Wide Range of Materials

Article no.: 3460597
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3460597
EAN / GTIN 7291075587371
Manufacturer number 3460597

Description

Description:

Straight Flute Taps, Connection Diameter Machine Side (DCONMS) 8 mm, Overall Length (OAL) 90 mm, Thread Diameter Size (TDZ) UNF 5/16, Threads per Inch (TPI) 24, Usable Length (LU) 35 mm

Feature:

  • Connection Diameter Machine Side (DCONMS): 8 mm
  • Drive Size (DRVS): 6.2 mm
  • Flute Count (NOF): 3
  • Overall Length (OAL): 90 mm
  • Standard DIN 371
  • Thread Cutting Part Length (THL): 15 mm
  • Thread Diameter Size (TDZ): UNF 5/16
  • Threads per Inch (TPI): 24
  • Usable Length (LU): 35 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart