TPSN M-8X1.25-H HETC DIN 13 HSS Right-Hand 40° Spiral Flute Machine Taps - ISO Metric Coarse Threads for H.T.A.

Article no.: 3460523
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3460523
EAN / GTIN 7291075584523
Manufacturer number 3460523

Description

Description:

Spiral Flute Taps, Connection Diameter Machine Side (DCONMS) 8 mm, Overall Length (OAL) 90 mm, Thread Diameter Size (TDZ) M8, Thread Pitch (TP) 1.25 mm, Usable Length (LU) 35 mm

Feature:

  • Connection Diameter Machine Side (DCONMS): 8 mm
  • Drive Size (DRVS): 6.2 mm
  • Flute Count (NOF): 3
  • Overall Length (OAL): 90 mm
  • Standard DIN 371
  • Thread Cutting Part Length (THL): 15 mm
  • Thread Diameter Size (TDZ): M8
  • Thread Pitch (TP): 1.25 mm
  • Usable Length (LU): 35 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart