Floorstand grinder rollers 165x25x30 A220 PREMIUM steel/inox/nf-metals

Article no.: 34598884
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification & Classification

Article number 34598884
EAN / GTIN 8024406514437
Manufacturer number 34598884
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The large dimensions of the PREMIUM flap wheels ensure long lifetime, continuity in machining and reduced durations of wheel changes. They are suitable for use in hand-held machines with flexible shafts as well as on stationary polishing machines. The large diameter increases the contact area and creates a more uniformed grinding pattern compared to similar tools with smaller dimensions, which also allows their use on large surfaces. Due to the arrangement of the flaps, continuous wear of the abrasive cloth and constant exposure of new grit is ensured, while maintaining a high and consistent abrasive performance throughout the life of the tool. The flap wheels combine flexibility with excellent adaptability to irregular contours. In addition, the strong ventilation during machining prevents overheating of the work surface, which offers excellent results in a wide range of applications.
The abrasive flaps made of corundum cloth are fixed radially around the axis of the tool. The bore is reinforced by a metal ring with variable dimensions depending on the wheel diameter, which allows the wheel to be securely mounted on the machine. This is facilitated by an appropriate reducing flange.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart