QUICK-CHANGE DISCS 76xR CA60 PREMIUM steel/stainless steel

Article no.: 34593732
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34593732
EAN / GTIN 8024406076102
Manufacturer number 34593732
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM Quick-Change discs with ceramic grain and abrasive-active cover bond offer maximum material removal in applications with high contact pressure. The use of an additional coating serves to remove material without overheating the surface to be processed and at the same time reduces clogging of the disc. This makes this product perfect for processing stainless steel, as the additional layer has a cooling effect and thus prevents discolouration on the workpiece in the long term. Compared to the zirconium version, the ceramic grain used is even more abrasive, more aggressive and enables faster removal rates. The strong adhesion and the high-quality abrasive guarantee an excellent service life. This product is available in two different clamping systems to cover all types of tools.

Feature:

  • Shape: FABRIC Quick-change disc
  • Product line: PREMIUM
  • Specification : CA-P92 PE XY CA60
  • Dimension (D x DEVICE): 76 x R mm
  • Container diameter: 76 mm
  • Grit size: 60
  • Material suitability: Steel, stainless steel, non-ferrous metals
  • Tools for: Angle grinder

Advantage:

  • Excellent tool life, cutting ability and edge stability
  • Additional coating cools and prevents discolouration on stainless steel
  • Ideal for small areas
  • Maximum material removal in the shortest possible time

Application:

  • For tasks with heavy material removal and high processing speeds (removal of small burrs, weld spots or weld protrusions)

Recommendation:

  • System R with external thread on the grinding disc: The larger adhesive surface achieves greater resistance to mechanical stresses compared to system S.
  • Grain size 36/40/50/60 for maximum removal
  • Grit size 80/120 for fine finishing

Special features:
  • Perfect for steel and stainless steel
  • Highest stock removal rate
  • Very easy to use

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart