S890 SZMU 100508PNRMM IC830 Double-Sided Square Inserts with 8 Cutting Edges

Article no.: 3458872
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3458872
EAN / GTIN 7291075598094
Manufacturer number 3458872

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 7 mm, Inscribed Circle Diameter (IC) 10.5 mm, Insert Thickness (S) 5.75 mm

Feature:

  • Corner Radius (RE): 0.8 mm
  • Depth of Cut Maximum (APMX): 7 mm
  • Inscribed Circle Diameter (IC): 10.5 mm
  • Insert Included Angle (EPSR): 88 Degrees
  • Insert Thickness (S): 5.75 mm
  • Maximum Feed per Tooth (fz(max):): 0.2 mm/tooth
  • Minimum Feed per Tooth (fz(min):): 0.08 mm/tooth
  • Wiper Edge Length (BS): 1.6 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart