Tyrolit SUNBURST radial bristle disc TA 76x9,53 A80 COARSE

Article no.: 34570110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34570110
EAN / GTIN 9009013050188
Manufacturer number 34570110
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The operating speed for most applications is between 2.
  • 000-18.
  • 000 RPM.
  • Lower speeds allow a softer touch, greater flexibility and more subtle results.
  • Higher speeds provide more aggressive material removal.
  • Using the tips of the bristles with light pressure maximizes disc life.

Advantage:

  • Thin, flexible bristles enable a fast and constant finish
  • Maximum lifetime
  • Removal of thin layers from surfaces with minimal dust and heat

Application:

  • Operating speed of approx. 1.500 - 18.000 RPM for perfect finish
  • Maximum brush life by using the tips of the bristle with light pressure

Material:

  • Stainless steel/Steel/Titanium/titanium alloys/Nonferrous metals/Composite materials/Plastics / PVC/Paint/Wood
  • Stainless steel/Steel/Titanium/titanium alloys/Nonferrous metals/Composite materials/Plastics / PVC/Paint/Wood

Suitable for:

  • Straight grinder

Note:

  • For light deburring, cleaning, finishing and polishing applications
  • For use on straight grinders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart