PENTA 24N247J020SL IC808G Five Cutting Edges for Parting and Grooving with Positive Rake Angle Clamped Onto Standard PENTACUT Holders.

Article no.: 3456200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3456200
EAN / GTIN 7291075573466
Manufacturer number 3456200

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.2 mm, Cutting Depth Maximum (CDX) 5 mm

Feature:

  • Corner Radius (RE): 0.2 mm
  • Cutting Depth Maximum (CDX): 5 mm
  • Corner Radius Tolerance (+/-) (RETOL): 0.03 mm
  • Measurement Type: Metric

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart