PCHR 25.4-24-JHP-QC Grooving, Parting and Recessing Tools with Safety Lock Clamping for Five Cutting Edged Inserts

Article no.: 3456184
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3456184
EAN / GTIN 7291075570434
Manufacturer number 3456184

Description

Description:

Tool holder, cutting width max. (CWX) 1/8″, cutting width min. (CWN) 0.02″, overall length (OAL) 5,315″

Feature:

  • Min. Cutting width (CWN): 0.02″
  • Cutting width max. (CWX): 1/8″
  • Overall length (OAL): 5,315″
  • Cutting depth, max. (CDX): 0,252″
  • Shaft height (H): 1″
  • Shaft width (B): 1″
  • Function Width (WF): 0,941″
  • Head length (LH): 0,925″
  • Measurement system: Inch

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart