Mount. flap wheels 30x20-6x40 A80 PREMIUM steel/inox/nf-metals

Article no.: 34557269
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap wheel

Identification & Classification

Article number 34557269
EAN / GTIN 8024406004013
Manufacturer number 34557269
L-Number L50140 3208
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM A-P01 C X serrated points made of aluminium oxide mesh are available in various dimensions and shaft sizes. The radial arrangement of the flaps ensures continuous wear of the abrasive cloth and the continuous exposure of new abrasive grain. This ensures a consistently high sanding performance. The high flexibility of the flaps ensures excellent adaptability to irregular profiles and constant ventilation during the machining process means that the work surface only heats up moderately. While the flap discs with a 3 mm shaft are characterised by their extremely small dimensions, the abrasives with a 6 mm shaft are the most versatile abrasive tools in this product group. Their high durability makes them ideal for a wide range of applications and materials.

Feature:

  • Shape: Fabric flap disc
  • Material suitability: Steel, non-ferrous metals, stainless steel
  • Product line: PREMIUM
  • Specification : C X A-P01
  • Dimensions (D x D): 30 x 20 mm
  • Container diameter: 30 mm
  • Thickness: 20 mm
  • Grit size: 80
  • Vs /max: 50 m/s
  • Tools for: Straight die grinder

Advantage:

  • Choice of different dimensions and shank sizes
  • Excellent grinding performance and consistent results
  • High flexibility and adaptability
  • Moderate thermal development due to ventilation
  • Excellent manoeuvrability

Application:

  • Fine finishing, light deburring, cleaning or preparation for post-treatment (chrome plating, nickel plating or painting) of small parts or hard-to-reach areas such as the inner surfaces of pipes and cylinders, as well as workpieces with irregular profiles
  • Production and maintenance of machines (chemical, pharmaceutical and food industries and in hospitals), deburring and cleaning of stamped parts (automotive industry), metal scaffolding, furnishing industry for steel and stainless steel objects, mould making, production of tools

Recommendation:

  • Grit size 60 for high material removal
  • Grit size 80/120 for universal processing
  • Grit sizes 150 to 320 for fine work
  • Note the maximum speed

Special features:
  • Flexible discs for precise work
  • Perfect for working in hard-to-reach areas
  • Maximum service life and best sanding results

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart