CSDNN 2525M-1507F Clamp Lock 45° Lead Angle Tools Carrying Square Ceramic Inserts

Article no.: 3455288
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3455288
EAN / GTIN 7291075575156
Manufacturer number 3455288
L-Number L23910 105702

Description

Description:

Turning tools with WSP, functional length (LF) 150 mm, head length (LH) 42 mm

Feature:

  • Direction (HAND): Neutral
  • Function length (LF): 150 mm
  • Function Width (WF): 12.5 mm
  • Head length (LH): 42 mm
  • Diameters Incircle (IC): 15.88 mm
  • Insert designation (MIID): SNGN 1507
  • Shaft height (H): 25 mm
  • Shaft width (B): 25 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart