Tungsten carbide burrs 52WRC 10x19-6x64 MX-HPC steel/inox/cast iron

Article no.: 34551652
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification & Classification

Article number 34551652
EAN / GTIN 9003173117514
Manufacturer number 34551652
L-Number L50140 2646
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With the PREMIUM HPC (High Performance Coating) carbide milling cutters for straight grinders, Tyrolit has achieved a previously unrivalled level of performance. The newly developed geometry of the cutting edges guarantees maximum tool life and the best results on all types of steel. In addition, the carbide cutters are equipped with a state-of-the-art coating, which makes these cutters unique thanks to the unique colour combination. This makes the tools even harder and gives them a smoother surface. The combination of the new, unique geometry with state-of-the-art coating technology guarantees maximum productivity - the removal rate is twice as high as that of other premium carbide milling cutters.

Feature:

  • Shape: 52WRC HM MILLING CUTTER BALL NOSE CYLINDRICAL SHAPE
  • Product line: PREMIUM
  • Specification : MX-HPC
  • Dimensions (D x D - S x L): 10 x 19 - 6 x 64 mm
  • Container diameter: 10 mm
  • Thickness: 19 mm
  • Material suitability: Cast iron, steel, stainless steel
  • Tools for: Straight die grinder

Advantage:

  • Longest tool life thanks to completely newly developed cutting edge geometry
  • State-of-the-art coating technology for a harder and smoother milling head
  • Up to double the removal rate compared to other premium-class carbide milling cutters

Application:

  • For demanding work on cast iron, steel and stainless steel
  • For various grinding tasks in hard-to-reach areas with hand-held, pneumatic or electric machines and industrial robots

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart