BASIC* shaft mounted cup brushes 75 x 10 x 20 - 6 x 30 mm C80 1 mm

Article no.: 34541653
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification & Classification

Article number 34541653
EAN / GTIN 9003173112809
Manufacturer number 34541653
L-Number L50140 2820
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The BASIC cup wheel brushes for straight grinders are suitable for processing hard-to-reach areas on almost all materials, such as steel, stainless steel, aluminium, copper, brass or wood. The cup wheel brushes with silicon carbide are very hard and therefore enable high stock removal rates when deburring gears, valve parts and cut edges of profiles and pipes.

Feature:

  • Shape: 52T DK CUP BRUSHES
  • Material suitability: Steel, stainless steel, non-ferrous metals, plastic / PVC, wood, gelcoat
  • Product line: BASIC
  • Specification : C80 1mm
  • Dimensions (D x L x H - GE x I): 75 x 10 x 20 - 6 x 30 mm
  • Container diameter: 75 mm
  • Thickness: 10 mm
  • Grit size: 80
  • Tools for: Straight die grinder

Advantage:

  • Especially suitable for use in hard-to-reach areas
  • Universally applicable tool
  • Cup wheel brushes with silicon carbide are very hard and therefore enable high stock removal rates

Application:

  • For use on almost all materials such as steel, stainless steel, aluminium, copper, brass or wood

Recommendation:

  • Wire with DK grit for deburring gear wheels, valve parts, cut edges of profiles and pipes

Special features:
  • Versatile
  • Good service life and removal rates
  • For inaccessible places

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart