Flame resistant Sweatshirt with full zip Navy blue XS

Article no.: 345317628900XS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 345317628900XS
EAN / GTIN 7330509970386
Manufacturer number 345317628900XS
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Description:

Comfortable, cosy and extremely practical flame-retardant top in inherent quality, completely metal-free. This sweatshirt has a plastic zip and can easily be used as a jacket if required. It has side inserts for an improved, ergonomic fit and is made from a comfortable quality fabric with excellent protective properties. In addition to its protective function, the shirt also has practical features such as two zip pockets on the front and a high collar that offers additional protection when folded up. Certified to EN 1149-5, EN ISO 11612 and EN 61482-2 APC 1, EBT - 13 cal/cm², ELIM - 12 cal/cm².

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart