CART 09RRB5 ID8 Cartridges for SPN D Face Mills

Article no.: 3451995
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3451995
EAN / GTIN 7291075583694
Manufacturer number 3451995

Description

Description:

Cartridges, Width (W) 11 mm

Feature:

  • Corner Chamfer Width (CHW): 2.75 mm
  • Corner Radius (RE): 0.4 mm
  • Depth of Cut Maximum (APMX): 5 mm
  • Maximum Feed per Tooth (fz(max)): 0.12 mm/tooth
  • Minimum Feed per Tooth (fz(min)): 0.08 mm/tooth
  • Overall Length (OAL): 26.5 mm
  • Width (W): 11 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart