TYROLIT CUT-ALL Dry cutting saw blades 125x3x22,23 PREMIUM any materials

Article no.: 34502746
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Kreissägeblatt

Identification & Classification

Article number 34502746
EAN / GTIN 9009013067025
Manufacturer number 34502746
L-Number L50140 2041
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The DC ALL diamond cutting blade is the new allrounder in the TYROLIT assortment. The robust saw blade is excellently suitable for almost all materials on building sites, for any kind of reconstruction work in the house and garden as well as for fire brigade operations. The universal saw blade has an outstanding durability and offers a clean cutting pattern.
Universal application in the construction and landscaping sector: Building materials, concrete, stone, cast iron, composite materials, plastics, glass, wood, sheets and metal sections.

Advantage:

  • Large grain protrusion enables increased feed and excellent cutting performance
  • Increased productivity as tool changes are no longer necessary

Application:

  • Cuts almost all materials in the sanitary sector, for interior work or for gardening and landscaping

Material:

  • Universal
  • Universal

Suitable for:

  • Angle grinder

Note:

  • For machining universal building materials, concrete, cast iron, hard stone, marble, nonferrous metals, abrasive materials, wood, plastic, composites, fibreglass and bullet-proof glass
  • Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines from Ø 300 mm (also for wet cutting)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart