APCW 160412 T01020 IS45C Radial Clamped Ceramic Insert Used for High-Speed Machining Gray and Nodular Cast Iron

Article no.: 3448673
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3448673
EAN / GTIN 7291075555677
Manufacturer number 3448673

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 16.46 mm, Insert Thickness (S) 4.76 mm, Insert Width (W1) 9.53 mm

Feature:

  • Corner Radius (RE): 1.2 mm
  • Insert Included Angle (EPSR): 85 Degrees
  • Insert Length (INSL): 16.46 mm
  • Insert Thickness (S): 4.76 mm
  • Insert Width (W1): 9.53 mm
  • Maximum Feed per Tooth (fz(max)): 0.2 mm/tooth
  • Minimum Feed per Tooth (fz(min)): 0.05 mm/tooth

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart