HCP 288-IQ IC908 Exchangeable Self-Centering SUMOCHAM Drilling Heads, for Machining ISO P and ISO K Materials

Article no.: 3445868
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3445868
EAN / GTIN 7291075498684
Manufacturer number 3445868

Description

Description:

Modular drill heads, cutting diameter (DC) 28.8 mm, cutting insert seat size code (SSC) 28.0

Feature:

  • Angle of attack 30 degrees
  • Corner Chamfer Width (CHW): 0.63 mm
  • Cutting diameter (DC): 28.8 mm
  • Function length (LF): 9.8 mm
  • Cutting insert seat size code (SSC): 28.0
  • Point Length (PL): 6.42 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart