IFP 334-SPADE IQ IC908 Exchangeable DFN Drill Heads for Machining ISO P, ISO M and High Temp. Alloys (ISO S) Materials

Article no.: 3445806
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3445806
EAN / GTIN 7291075499483
Manufacturer number 3445806

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 33.4 mm, Insert Seat Size Code (SSC) 33, Point Angle (SIG) 140 Degrees, Protruding Length (LPR) 18.5 mm

Feature:

  • Cutting Diameter (DC): 33.4 mm
  • Functional Length (LF): 13.42 mm
  • Insert Seat Size Code (SSC): 33
  • Point Angle (SIG): 140 Degrees
  • Protruding Length (LPR): 18.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart