TAG N3C-1.5 IC1030 Grooving and Slitting full radius inserts

Article no.: 3445289
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3445289
EAN / GTIN 7291075578386
Manufacturer number 3445289
L-Number L23910 104862

Description

Description:

Parting cutting inserts, corner radius (RE) 1.5 mm, cutting width (CW) 3 mm

Feature:

  • Chip former C
  • Corner radius (RE): 1.5 mm
  • Cutting width (CW): 3 mm
  • Cutting Width Tolerance (+/-): (CWTOL): 0.04 mm
  • Maximum Grooving Feed (fg(max)): 0.22 mm/rev.
  • Min. Feed grooving (fg(min)): 0.08 mm/rev.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart