DGN 3002T IC1010 Double-Sided Inserts for Parting and Grooving, suitable for Ductile Materials, Steel and Stainless Steel

Article no.: 3445115
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3445115
EAN / GTIN 7291075596946
Manufacturer number 3445115
L-Number L23910 110381

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.2 mm, Cutting Depth Maximum (CDX) 18 mm, Cutting Width (CW) 3 mm, Overall Length (OAL) 19.95 mm

Feature:

  • Chip Breaker Type T
  • Corner Radius (RE): 0.2 mm
  • Corner Radius Tolerance (+/-): (RETOL): 0.03 mm
  • Cutting Depth Maximum (CDX): 18 mm
  • Cutting Direction (HAND): Neutral
  • Cutting Width (CW): 3 mm
  • Cutting Width Tolerance (+/-): (CWTOL): 0.04 mm
  • Max. Grooving Feed (fg(max):): 0.14 mm/rev
  • Min. Grooving Feed (fg(min):): 0.03 mm/rev
  • Overall Length (OAL): 19.95 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart