BT50 EM 32X105 CX DIN6359 / DIN 1835 Form B Weldon Endmill Holders with Jet Coolant Grooves for BT MAS-403 Tapered Shanks

Article no.: 3444738
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3444738
EAN / GTIN 7291075552034
Manufacturer number 3444738
L-Number L23910 104060

Description

Description:

End milling cutters chucks, body diameter (BD) 72 mm, pick-up diameter on the workpiece side (DCONWS) 32 mm, shank size (SS) 50

Feature:

  • Body Diameter (BD): 72 mm
  • Mounting diameter on the workpiece side (DCONWS): 32 mm
  • Collar Length (LPR): 105 mm
  • Shank size (SS): 50

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart