SCD 055-132-060 IXC20 IC908 Solid Carbide Drills with Internal Coolant Channels, Drilling Depth 20xD, for Machining ISO K Materials

Article no.: 3444111
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3444111
EAN / GTIN 7291075559996
Manufacturer number 3444111

Description

Description:

Solid Carbide Drills, Connection Diameter Machine Side (DCONMS) 6 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 5.5 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 5.5 mm, Flute Count (NOF) 2, Length Chip Flute (LCF) 140 mm, Overall Length (OAL) 185 mm, Usable Length (LU) 132 mm

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 6 mm
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Direction (HAND): Right Hand
  • Drill Bit Size / Cutting Diameter (DC): 5.5 mm
  • Drill Bit Size / Cutting Diameter (DC): - Metric 5.5 mm
  • Flute Count (NOF): 2
  • Length Chip Flute (LCF): 140 mm
  • Number of Teeth 2
  • Overall Length (OAL): 185 mm
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Length (LS): 36 mm
  • Shank Type Round
  • Usable Length (LU): 132 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart