SCD 033-055-060 IXC16 IC908 Solid Carbide Drills with Internal Coolant Channels, Drilling Depth 16xD, for Machining ISO K Materials

Article no.: 3444075
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3444075
EAN / GTIN 7291075559392
Manufacturer number 3444075
L-Number L23910 103958

Description

Description:

Carbide drills, chucking diameter, machine side (DCONMS) 6 mm, coolant property (CSP) Coolant Thru, direction (HAND) Right HAND, drill diameter (DC) 3.3 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 100 mm, number of cutting edges (NOF) 55, chuck length (LCF) 60 mm, overall length (OAL) 3.3 mm, useful length (LU) 2 mm

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Mounting diameter, machine side (DCONMS): 6 mm
  • Coolant characteristic (CSP): Coolant Thru
  • Direction (HAND): Right hand
  • Drill diameter (DC): 3.3 mm
  • Drill Bit Size / Cutting Diameter (DC): - Metric 3.3 mm
  • Number of cutting edges (NOF): 2
  • Clamping rod length (LCF): 60 mm
  • Number of Teeth 2
  • Overall length (OAL): 100 mm
  • Shank Diameter Tolerance (TCDMM): h6
  • Shaft length (LS): 36 mm
  • Arbor round
  • Useful length (LU): 55 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart