SCCD 120-056-120 ACF5 IC608 Three Flute Solid Carbide Flat Head Drills with Coolant Holes, Drilling Depth 5xD

Article no.: 3443906
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3443906
EAN / GTIN 7291075553666
Manufacturer number 3443906

Description

Description:

Carbide drill, chuck diameter, machine side (DCONMS) 12 mm, coolant property (CSP) Coolant Thru, direction (HAND) Right HAND, drill diameter (DC) 12 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 5 mm, chuck length (LCF) 118 mm, L/D range 56xD, L/D range 12xD, overall useful length (OAL) 72 mm, effective length (LU) 5 mm

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Mounting diameter, machine side (DCONMS): 12 mm
  • Coolant characteristic (CSP): Coolant Thru
  • Direction (HAND): Right hand
  • Drill diameter (DC): 12 mm
  • Drill Bit Size / Cutting Diameter (DC): - Metric 12 mm
  • Clamping rod length (LCF): 72 mm
  • L/D range 5xD
  • Number of Teeth 3
  • Overall length (OAL): 118 mm
  • Shank Diameter Tolerance (TCDMM): h6
  • Shaft length (LS): 45 mm
  • Arbor round
  • Useful length (LU): 56 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart