SCCD 118-056-120 ACF5 IC608 Three Flute Solid Carbide Flat Head Drills with Coolant Holes, Drilling Depth 5xD

Article no.: 3443904
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3443904
EAN / GTIN 7291075553642
Manufacturer number 3443904

Description

Description:

Solid Carbide Drills, Connection Diameter Machine Side (DCONMS) 12 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 11.8 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 11.8 mm, Length Chip Flute (LCF) 72 mm, Length Group 5xD, Length Group 5xD, Overall Length (OAL) 118 mm, Usable Length (LU) 56 mm

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 12 mm
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Direction (HAND): Right Hand
  • Drill Bit Size / Cutting Diameter (DC): 11.8 mm
  • Drill Bit Size / Cutting Diameter (DC): - Metric 11.8 mm
  • Length Chip Flute (LCF): 72 mm
  • Length Group 5xD
  • Number of Teeth 3
  • Overall Length (OAL): 118 mm
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Length (LS): 45 mm
  • Shank Type Round
  • Usable Length (LU): 56 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart