Tyrolit flap disc TWIN FLAP straight 115x22,23 mm CA40 PREMIUM steel/inox

Article no.: 34429829
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34429829
EAN / GTIN 9009012026276
Manufacturer number 34429829
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM TWINFLAP flap disc impresses with high performance and innovative design.
  • This tool handles demanding grinding jobs on steel and stainless steel in no time.
  • Thanks to the combination of ceramic grain and zirconium aluminium oxide, it achieves the highest stock removal rate with maximum lifetime.
  • Get all your grinding jobs done right with the TWINFLAP flap disc.

Feature:

  • Max. working speed: 80m/s
  • Specification: ZACA 40 Q- B
  • Main dimension: D x H = 115 x 22,23

Advantage:

  • Double lamellar for maximum lifetime
  • Combination of ceramic grain and zirconium for highest aggressiveness
  • Form 28N: Focus on sustainable resources – the backing of this flap disc consists of 35% regenerated materials

Application:

  • Grit size 40/60 for high stock removal
  • Best results when used on powerful angle grinders

Material:

  • Steel/Stainless steel
  • Steel/Stainless steel

Suitable for:

  • Angle grinder

Note:

  • For demanding grinding applications on different stainless steel grades

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart