TYROLIT flap disc TWIN FLAP 115x22,23 mm cranked ZACA60Q PREMIUM steel/inox

Article no.: 34429825
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification & Classification

Article number 34429825
EAN / GTIN 9003173019436
Manufacturer number 34429825
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM TWINFLAP flap disc impresses with high performance and innovative design. This tool handles demanding grinding jobs on steel and stainless steel in no time. Thanks to the combination of ceramic grain and zirconium aluminium oxide, it achieves the highest stock removal rate with maximum lifetime. Get all your grinding jobs done right with the TWINFLAP flap disc.

Feature:

  • Form: 27A FLAP DISC
  • Specification : ZACA 60 Q- B
  • Dimension (D x H): 115 x 22,23 mm
  • Diameter: 115 mm
  • Drill hole: 22.23 mm
  • Grain size: 60
  • Vs /max: 50 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Double lamellar for maximum lifetime
  • Combination of ceramic grain and zirconium for highest aggressiveness
  • Form 28N: Focus on sustainable resources – the backing of this flap disc consists of 35% regenerated materials

Application:

  • For demanding grinding applications on different stainless steel grades

Recommendation:

  • Grit size 40/60 for high stock removal
  • Best results when used on powerful angle grinders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart