PENTA 17N200NX080RS IC1008 Pentagonal Inserts for Precision Grooving and Parting Off for Next to Shoulder Applications

Article no.: 3441930
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3441930
EAN / GTIN 7291075583496
Manufacturer number 3441930

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.08 mm, Cutting Depth Maximum (CDX) 4 mm, Cutting Width (CW) 2 mm

Feature:

  • Corner Radius (RE): 0.08 mm
  • Cutting Depth Maximum (CDX): 4 mm
  • Cutting Width (CW): 2 mm
  • Cutting Width Tolerance (+/-) (CWTOL): 0.02 mm
  • Max. Grooving Feed (fg(max)): 0.09 mm/rev
  • Min. Grooving Feed (fg(min)): 0.03 mm/rev

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart