PMC RT20D40R10-25 IC908 Inserts with Three Cutting Edges for Internal Turning and Chamfering

Article no.: 3441066
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3441066
EAN / GTIN 7291075561272
Manufacturer number 3441066

Description

Description:

Solid and Brazed Groove/Turn & Part Off, Connection Diameter Machine Side (DCONMS) 4 mm, Corner Radius (RE) 0.1 mm, Cutting Depth Maximum (CDX) 0.3 mm

Feature:

  • Connection Diameter Machine Side (DCONMS): 4 mm
  • Corner Radius (RE): 0.1 mm
  • Cutting Depth Maximum (CDX): 0.3 mm
  • Cutting Direction (HAND): Right Hand
  • Front End Width (a): 3.3 mm
  • Minimum Bore Diameter (DMIN): 4 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart