QTHL 20-30-JHP-MC Grooving and Parting Tools Carrying GROOVE 4 CUT Inserts with Inlets for High-Pressure Coolant

Article no.: 3439711
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3439711
EAN / GTIN 7291075569452
Manufacturer number 3439711
L-Number L23910 104273

Description

Description:

Parting tool holder, cutting depth, max. (CDX) 7.3 mm, cutting width max. (CWX) 3 mm, cutting width min. (CWN) 1 mm, overall length (OAL) 93.5 mm

Feature:

  • Coolant Entry Thread Size (CNT): G1/8
  • Cutting depth, max. (CDX): 7.3 mm
  • Direction (HAND): Left hand
  • Cutting width max. (CWX): 3 mm
  • Min. Cutting width (CWN): 1 mm
  • Head Bottom Offset Height (HBH): 5 mm
  • Head length (LH): 23 mm
  • Overall length (OAL): 93.5 mm
  • Shaft height (H): 20 mm
  • Shaft width (B): 20 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart