CCGW 120402S-MT BI05H Positive 80° Rhombic Inserts with a Single CBN Mini Tip Flat Rake Angle for Hardened Steel and Cast Iron

Article no.: 3436335
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3436335
EAN / GTIN 7291075504743
Manufacturer number 3436335

Description

Description:

WSP - turning / grooving, corner radius (RE) 0.2 mm, cutting edge length (L) 12.9 mm, diameters Incircle (IC) 12.7 mm, cutting insert thickness (S) 4.76 mm

Feature:

  • Corner radius (RE): 0.2 mm
  • Cutting edge length (L): 12.9 mm
  • Maximum cutting length (APMX): 0.2 mm
  • Mounting hole diameter (D1): 5.5 mm
  • Diameters Incircle (IC): 12.7 mm
  • WSP size 430S-M
  • Insert thickness (S): 4.76 mm
  • Maximum feed 0.2 mm/rev.
  • Min. Cutting depth 0.05 mm
  • Min. Feed rotation (ft(min)): 0.03 mm/rev.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart