DNGA 150408F ID5 Negative 55° Rhombic Inserts & Negative Relief Angle with Single PCD Tip for Finishing Non-Ferrous Materials

Article no.: 3434369
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3434369
EAN / GTIN 7291075515770
Manufacturer number 3434369

Description

Description:

WSP - turning / grooving, corner radius (RE) 0.8 mm, cutting edge length (L) 15.5 mm, diameters Incircle (IC) 12.7 mm, cutting insert thickness (S) 4.76 mm

Feature:

  • Corner radius (RE): 0.8 mm
  • Cutting edge length (L): 15.5 mm
  • Maximum cutting length (APMX): 3 mm
  • Mounting hole diameter (D1): 5.5 mm
  • Diameters Incircle (IC): 12.7 mm
  • WSP size 432F
  • Insert thickness (S): 4.76 mm
  • Maximum feed 0.6 mm/rev.
  • Min. Cutting depth 0.05 mm
  • Min. Feed rotation (ft(min)): 0.03 mm/rev.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart